{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 8 mm | |
Adapter | ET 32 | |
Standard | Manufacturer’s standard | |
Type | 4538 E | |
External ⌀ D | 33 mm | |
Overall length L | 43 mm | |
Axial range | 10 mm | |
Type of product | Collet |
Article number | 309432 8 | |
EAN / GTIN | 2050001704108 | |
Manufacturer number | 13366010800 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ET collet for thread tapping, with axial compensation 8 mm |
|||
Adapter | ET 32 | ET 32 | ET 25 |
External ⌀ D | 33 | 33 | 26 |
Overall length L | 43 | 42.5 | 35 |
Nominal clamping ⌀ d | 8 | 8 | 8 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type | 4538 E | ||
Type of product | Collet | Collet | Collet |