{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3.5 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4276 E | |
External ⌀ D | 20.7 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 309406 3,5 | |
EAN / GTIN | 2050001765529 | |
Manufacturer number | 13824010350 |
This article |
Recommendations |
||
---|---|---|---|
ER collet for machine taps with seal, ER 20, Nominal clamping ⌀ d: 3,5mm |
|||
Adapter | ER 20 | ER 16 | ER11 |
External ⌀ D | 20.7 mm | 16.7 mm | 11.3 mm |
Overall length L | 31.5 mm | 27.5 mm | 18 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 4276 E | 4031 E | 4031 E |
Type of product | Collet | Collet | Collet |