• The item cannot be ordered due to missing prices.

ER collet set HP (4; 6; 8; 10; 12; 14; 16; 20mm), 470 E, ER 32

Article no.: 309396

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: ISO 15488-B
  • Concentricity: ≤ 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 32
Standard ISO 15488-B
Concentricity ≤ 2 µm
Type of product Collet

Identification & Classification

Article number 309396
EAN / GTIN 2050001768766
Manufacturer number 13616160080
Manufacturer Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart