• The item cannot be ordered due to missing prices.

ER collet set 15 pieces 2−16 mm with seal

Article no.: 309244

Select article variation and quantity

Unit price incl. VAT
  • Norm: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER25
Norm ISO 15488-A
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309244
EAN / GTIN 4045197888792
Manufacturer number 309244

Description

Version:

⌀ 2 mm without seal.
⌀ 2 mm without seal.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 15 pieces 2−16 mm with seal

ER collet set 15 pieces 2−16 mm with seal

Adapter ER25 ER16 ER32
Norm ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 10 ≤ 10 ≤ 10
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart