• The item cannot be ordered due to missing prices.

ER collet with seal 13/16 mm

Article no.: 309001 13/16

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER32
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 469 E
    External ⌀ D 33 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309001 13/16
    EAN / GTIN 4062406104412
    Manufacturer number 309001 13/16

    Description

    Version:

    Through hardened and ground. Polished. Only for nominal ⌀.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart