{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 15 mm | |
Adapter | ER 25 | |
Norm | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308960 15 | |
EAN / GTIN | 4045197151469 | |
Manufacturer number | 308960 15 |
This article |
Recommendations |
||
---|---|---|---|
ER collet 15 mm |
|||
Adapter | ER 25 | ER 32 | ER 40 |
External ⌀ D | 26 | 33 | 41 |
Nominal clamping ⌀ d | 15 | 15 | 15 |
Norm | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 430 E | 470 E | 472 E |
Type of product | Collet | Collet | Collet |