• The item cannot be ordered due to missing prices.

ER collet with seal 15 mm

Article no.: 308959 15

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Norm: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER25
Norm ISO 15488-A
Concentricity ≤ 10 µm
Type 429 E
External ⌀ D 26 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 308959 15
EAN / GTIN 4045197888587
Manufacturer number 308959 15

Description

Version:

Through hardened and ground. Polished. Only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal 15 mm

ER collet with seal 15 mm

Adapter ER25 ER 25 ER 32 ER32
External ⌀ D 26 26 33 33
Overall length L 34 34 40 40
Norm ISO 15488-A ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 10 ≤ 10 ≤ 10 ≤ 10
Type 429 E 429 E 469 E 469 E
Type of product Collet Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart