{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 425 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308922 6 | |
EAN / GTIN | 4045197645012 | |
Manufacturer number | 308922 6 |
This article |
Recommendations |
||
---|---|---|---|
ER collet with seal and spray nozzles, ER 16, Nominal clamping ⌀ d: 6mm |
|||
Adapter | ER 16 | ER 16 | ER16 |
External ⌀ D | 17 mm | 16.7 mm | 17 mm |
Overall length L | 27.5 mm | 27.5 mm | 27.5 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 425 E | 4031 E | 425 E |
Type of product | Collet | Collet | Collet |