{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 11 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 4012 E | |
External ⌀ D | 11.2 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number | 308882 3 | |
EAN / GTIN | 2050001766854 | |
Manufacturer number | 13721010300 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal, ER 11, Nominal clamping ⌀ d: 3mm |
||
Adapter | ER 11 | ER 11 |
External ⌀ D | 11.2 mm | 11.3 mm |
Overall length L | 18 mm | 18 mm |
Nominal clamping ⌀ d | 3 mm | 3 mm |
Standard | ISO 15488-A | ISO 15488-A |
Type | 4012 E | 4008E |
Type of product | Collet | Collet |