This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pull stud Hurco 90° with fit sealed 40

Article no.: 308806 40
  • Pull stud standard: MAS 403

Product details

Technical Data

suitable for steep tapers 40
Pull stud standard MAS 403
Collar ⌀ D 23 mm
Head ⌀ D1 15 mm
Overall length L 57.15 mm
L1 32 mm
Thread M M16
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Width across flats 19 mm
Type of product Pull Stud

Identification numbers & Classifications

Article number 308806 40
Manufacturer number 308806 40

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also DIN 69871 / ISO 7388-1.

Note:

Sealed − with O-ring.
Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart