• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel bore 10 mm

Article no.: 308560 10

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Cooling channel bore: lockable
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Adapter PSC 40 short
    Arbor standard ISO 26623-1
    Cooling channel bore lockable
    Through-coolant yes
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 75 mm
    External ⌀ D 32 mm
    ⌀ D2 24 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 308560 10
    EAN / GTIN 4067263014683
    Manufacturer number 308560 10

    Description

    Version:

    • With RFID/Balluffchip bore.
    • All shanks hard turned (for smooth running!).
    • Mating faces of the PSC internal contour machined.

    With coolant channel bores and threads that can be sealed.

    Application:

    For clamping tools with shank tolerance h6.

    Optional extras:

    Shrink−fit chuck extensions No. 302410302417. Shrink-fitting units No. 354210354450.
    Coolant tube No. 309885; socket No. 309893 and balancing screw set No. 309906 size 180.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart