• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutter, cylindrical, PSC 63, Thread size M: M16X50

Article no.: 308553 M16X50
New product

Select article variation and quantity

Thread size M Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16×50
Adapter PSC 63
Arbor standard ISO 26623-1
Through-coolant yes
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 74.5 mm
Bore ⌀ D1 17 mm
External ⌀ D 29 mm
Reach L1 50 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 308553 M16X50
EAN / GTIN 4067263110118
Manufacturer number 308553 M16X50

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

To take screw-in milling cutters with thread.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart