{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | PSC 80 short | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 70 mm | |
External ⌀ D | 35 mm | |
Type of product | Side lock arbor |
Article number | 308503 10 | |
EAN / GTIN | 4045197703422 | |
Manufacturer number | 308503 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Side lock arbor 10 mm |
||||
Adapter | PSC 80 short | BT 50 short | BT 50 short | BT 50 short |
Arbor standard | ISO 26623-1 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 70 mm | 70 mm | 70 mm | 70 mm |
External ⌀ D | 35 mm | 35 mm | 35 mm | 35 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 10 mm | 10 mm | 10 mm | 10 mm |
Machining strategy | HSC; HPC | HPC | HPC | HPC |