• The item cannot be ordered due to missing prices.

Shrink-fit chuck vibration-damped, with cooling channel bores 8 mm

Article no.: 308346 8

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Cooling channel bore: lockable
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 8 mm
Adapter HSK-A 100 A = 120
Arbor standard DIN 69893; ISO 12164-1
Shape A
Cooling channel bore lockable
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Vibration damped
Overhang dimension A 120 mm
External ⌀ D 27 mm
⌀ D2 21 mm
⌀ D3 88 mm
L2 50 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308346 8
EAN / GTIN 4062406787271
Manufacturer number 308346 8

Description

Version:

  • High-temperature steel.
  • Integrated length adjustment of the tools.
  • For HSS and solid carbide tools.
  • Shanks hard turned (smooth cutting action!).
  • With RFID/Balluffchip bore.
  • With coolant channel bores and threads that can be sealed.
  • With tapped holes on each side for balancing screws.
  • Reinforced version/contour.
  • Polished surface.
  • Specially mounted carbide core in the shrink-fit chuck body.

Advantage:

  • Vibration-damping.
  • Better workpiece surface finish.
  • Optimised tool life.
  • Increased process reliability.
  • Lower corrosion tendency due to polished surface.

Application:

For clamping tools with plain shank (h6 shank tolerance). Suitable for inductive, contact and hot air shrink-fitting units.

Optional extras:

HSK coolant tube No. 309880,
Socket wrench No. 309890,
Shrink-fit unit, accessories No. 354210354440,
Balancing screws set No. 309906 size 180.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart