{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | HSK-A 63 A = 80 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 20 mm | |
⌀ D2 | 14 mm | |
Type of product | Shrink-fit chuck |
Article number | 308316 8 | |
EAN / GTIN | 4045197480576 | |
Manufacturer number | 308316 8 |