{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 4 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | DIN 69893; DIN 69893 | |
Shape | A | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HSC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 17 mm | |
⌀ D2 | 12 mm | |
Type of product | Shrink-fit chuck |
Article number | 308309 4 | |
EAN / GTIN | 4067263014355 | |
Manufacturer number | 308309 4 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chuck with cooling channel slots, HSK-A 63 short, Clamping ⌀D1: 4mm |
|||
⌀ D2 | 12 mm | 12 mm | 12 mm |
External ⌀ D | 17 mm | 17 mm | 17 mm |
Shape | A | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 4 mm | 4 mm | 4 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |