{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 105 mm | |
External ⌀ D | 42 mm | |
⌀ D2 | 33 mm | |
Type of product | Shrink-fit chuck |
Article number | 308277 20 | |
EAN / GTIN | 4045197291448 | |
Manufacturer number | 308277 20 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chucks with cooling channel bore, HSK-A 100 short, Clamping range ⌀ D1: 20mm |
|||
⌀ D2 | 33 mm | 33 mm | 33 mm |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 |
Overhang dimension A | 105 mm | 105 mm | 105 mm |
External ⌀ D | 42 mm | 42 mm | 42 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC |