• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel bore 20 mm

Article no.: 308192 20

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 20 mm
    Adapter HSK-A 63 A = 120
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Cooling channel bore lockable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 120 mm
    External ⌀ D 42 mm
    ⌀ D2 33 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 308192 20
    EAN / GTIN 4045197468659
    Manufacturer number 308192 20

    Description

    Version:

    From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
    Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
    • High-temperature steel.
    • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
    • With RFID/Balluffchip bore.

    GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).
    With cooling channel bores tapped for plugging.

    Application:

    • For holding end mills and drills with parallel shank to h6 tolerance.
    • Suitable for inductive, contact and hot air shrink-fit units.

    Supplied with:

    For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

    Optional extras:

    Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Shrink-fit chuck with cooling channel bore 20 mm

    Shrink-fit chuck with cooling channel bore 20 mm

    ⌀ D2 33 33
    Adapter HSK-A 63 A = 120 HSK-A 63 A = 120
    Overhang dimension A 120 120
    Concentricity ≤ 3 ≤ 3
    Clamping ⌀ D1 20 20
    Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
    Machining strategy HSC ;HPC HSC ;HPC

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart