{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overhang dimension A | 300 mm | |
Adapter | HSK-A 100 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Concentricity | ≤ 3 µm | |
External ⌀ D | 50 mm | |
Type of product | Checking mandrel |
Article number |
307014 300
Copy |
|
EAN / GTIN |
4062406105099
Copy |
|
Manufacturer number |
307014 300
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |