• The item cannot be ordered due to missing prices.

ER collet chuck Mini slim 20

Article no.: 305710 20
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

for ER collets 20 mm
Clamping ⌀ D1 1-13 mm
Adapter HSK-A 63 A = 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 100 mm
External ⌀ D 28 mm
Usable length LN 66 mm
Spare ER mini nut No. 309650 20
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305710 20
EAN / GTIN 4045197762559
Manufacturer number 305710 20

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.
  • Bored open ( = ER11).
  • HSK mating faces machined.

Supplied with:

High Speed ER mini nut, precision balanced (G2.5 / 25,000 rpm).

Optional extras:

Coolant tube No. 309880, coolant tube socket wrench No. 309890, ER collets No. 308881309430, ER mini clamping wrench No. 309740.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart