• The item cannot be ordered due to missing prices.

ER collet chuck 32

Article no.: 305436 32

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: F
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 32
    Adapter HSK-F 63 A = 160
    Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
    Shape F
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Clamping range 2 mm - 20 mm
    Overhang dimension A 160 mm
    External ⌀ D 50 mm
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 305436 32
    EAN / GTIN 4045197587732
    Manufacturer number 305436 32

    Description

    Version:

    • All shanks hard turned (for smooth running!).
    • Through bored (without adjustment screw).
    • HSK mating faces machined.

    Application:

    For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

    Supplied with:

    Coated high-speed clamping nut.

    Optional extras:

    ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

    Note:

    Without a thread for the coolant pipe.
    Without RFID/Balluffchip bore.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart