• The item cannot be ordered due to missing prices.

ER collet chuck 20

Article no.: 305390 20

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 20
Adapter HSK-A 63 long
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 1 mm - 13 mm
Overhang dimension A 100 mm
External ⌀ D 34 mm
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305390 20
EAN / GTIN 4045197762542
Manufacturer number 305390 20

Description

Version:

With Balluff/RFID chip bore.
With Ballufchip bore.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart