• The item cannot be ordered due to missing prices.

BASIC hydraulic chuck short, slim, Form ADB, BT 40, Clamping range ⌀ D1: 12mm

Article no.: 303473 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter BT 40
Arbor standard JIS B6339; JIS B6339
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 90 mm
⌀ D2 32 mm
External ⌀ D 44.5 mm
L2 44.5 mm
Thread M M10×1
Balluffchip bore yes
Overhang length L1 incl. recess 63 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 303473 12
EAN / GTIN 4062406531089
Manufacturer number 303473 12

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible (adjustment range V = 10 mm).
  • Flexibility thanks to the use of reducing adapters.
  • Coolant pressure up to 80 bar.

Delivery conditions:

Incl. length adjustment screw and hexagon key with T-handle.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308760308802, reducing sleeves No. 302135302187.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart