{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 16 mm | |
Adapter | BT 50 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 20 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 106 mm | |
External ⌀ D | 50 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Type of product | Short drill chuck |
Article number | 303172 1-16 | |
EAN / GTIN | 4045197937971 | |
Manufacturer number | 303172 1-16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Short drill chuck Form AD, BT 50, Clamping range: 1-16mm |
||||||
Arbor standard | ISO 7388-2; JIS B6339 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 106 mm | 98 mm | 110 mm | 95 mm | 95 mm | 106 mm |
External ⌀ D | 50 mm | 57 mm | 57 mm | 50 mm | 50 mm | 50 mm |
Concentricity | ≤ 20 µm | ≤ 20 µm | ≤ 20 µm | ≤ 50 µm | ≤ 20 µm | ≤ 50 µm |
Clamping range | 1 mm - 16 mm | 0.5 mm - 16 mm | 0.5 mm - 16 mm | 2.5 mm - 16 mm | 1 mm - 16 mm | 2.5 mm - 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 12,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 12,000 rpm |
Type of product | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck |