• The item cannot be ordered due to missing prices.

Face mill arbor vibration damped 22 mm

Article no.: 303050 22
  • Standard: DIN 6357
  • Arbor standard: DIN 69893; JIS B6339; JIS B6339
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6

Product details

Technical Data

Spigot ⌀ d1 22 mm
Adapter BT 40 A = 200
Standard DIN 6357
Arbor standard DIN 69893; JIS B6339; JIS B6339
Shape A
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 200 mm
External ⌀ D 48 mm
Milling mandrel length L4 19 mm
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303050 22
EAN / GTIN 4045197821638
Manufacturer number 303050 22

Description

Version:

  • Cylindrical form.
  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With RFID/Balluffchip bore.
  • Larger collar contact face.
  • Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special toggle spanner No. 309840.

Note:

Further sizes on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart