• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore Form ADB 22 mm

Article no.: 303020 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 22 mm
    Adapter BT 40 short
    Standard DIN 6357
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Cooling channel bore not pluggable
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Concentricity ≤ 5 µm
    Machining strategy HPC
    Overhang dimension A 40 mm
    External ⌀ D 48 mm
    Spare milling cutter lock screw No. 309860 / 309861 22
    Suitable toggle spanner No. 309840 22
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 303020 22
    EAN / GTIN 4250122614197
    Manufacturer number 406.11.22.40

    Description

    Version:

    Taper shank, spigots, and contact surfaces ground on collar.
    All shanks burnished.

    Supplied with:

    Lock screw

    Optional extras:

    Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart