{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 30 A = 60 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 44 mm | |
Spare ER clamping nut No. 309617 | 25 | |
ER chuck key No. 309748; No. 309749 | 25 | |
Type of product | Collet chuck |
Article number | 302839 25 | |
EAN / GTIN | 4045197870025 | |
Manufacturer number | 302839 25 |