{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | BT 50 A = 100 | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 28 mm | |
Spare ER clamping nut | 16 | |
ER chuck key | 16 | |
Type of product | Collet chuck |
Article number | 302828 16 | |
EAN / GTIN | 4062406100292 | |
Manufacturer number | 302828 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |