{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 2-20 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 50 mm | |
Spare ER clamping nut | 32 | |
ER chuck key | 32 | |
Type of product | Collet chuck |
Article number | 302817 32 | |
EAN / GTIN | 4062406100896 | |
Manufacturer number | 302817 32 |