• The item cannot be ordered due to missing prices.

ER collet chuck Form ADB, BT 40 short, for ER collet size: 40

Article no.: 302755 40

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 40
Clamping ⌀ D1 3-26 mm
Adapter BT 40 short
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 3 mm - 26 mm
Overhang dimension A 80 mm
External ⌀ D 63 mm
Spare ER clamping nut 40
ER chuck key 40
Type of product Collet chuck

Identification numbers & Classifications

Article number 302755 40
EAN / GTIN 4045197944818
Manufacturer number 302755 40

Description

Version:

External and internal taper ground.
  • All shanks hard turned (for smooth running!). Balancing quality G2.5/25,000 rpm.
  • Clamping nut balanced for HSM (G2.5/25,000 rpm).
  • Optimum wear characteristics and torque transmission due to the coated precision clamping nut.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck keys No. 309680309745 or No. 613300.
Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Note:

Matching clamping nut No. 309580 or 309610.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck Form ADB, BT 40 short, for ER collet size: 40

ER collet chuck Form ADB, BT 40 short, for ER collet size: 40

Adapter BT 40 short BT 50 short BT 50 short BT 40 short BT 50 short BT 40 short
Arbor standard JIS B6339; ISO 7388-2 JIS B6339; ISO 7388-2 JIS B6339; JIS B6339 JIS B6339; JIS B6339 JIS B6339; JIS B6339 JIS B6339; JIS B6339
Overhang dimension A 80 mm 80 mm 80 mm 80 mm 80 mm 80 mm
External ⌀ D 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm
Clamping range 3 mm - 26 mm 3 mm - 26 mm 3 mm - 26 mm 3 mm - 26 mm 3 mm - 26 mm 3 mm - 26 mm
Machining strategy HSC HSC HSC HSC HSC HSC
Type of product Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart