{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 30 A = 60 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 42 mm | |
Spare ER clamping nut | 25 | |
ER chuck key | 25 | |
Type of product | Collet chuck |
Article number | 302745 25 | |
EAN / GTIN | 4045197944771 | |
Manufacturer number | 302745 25 |
This article |
Recommendations |
||
---|---|---|---|
ER collet chuck Form AD, BT 30 A = 60, for ER collet size: 25 |
|||
Adapter | BT 30 A = 60 | PSC 63 short | BT 30 short |
Overhang dimension A | 60 mm | 60 mm | 60 mm |
External ⌀ D | 42 mm | 42 mm | 42 mm |
for ER collets | 25 | 25 | 25 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck |