{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | BT 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 28 mm | |
Spare clamping screw No. 30 9900 | 8 | |
Type of product | Side lock arbor |
Article number | 302650 8 | |
EAN / GTIN | 4045197944689 | |
Manufacturer number | 302650 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Side lock arbor Form ADB with cooling channel bore 8 mm |
||||
Adapter | BT 50 short | SK 50 short | SK 50 short | SK 50 short |
Overhang dimension A | 63 | 63 | 63 | 63 |
External ⌀ D | 28 | 28 | 28 | 28 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 8 | 8 | 8 | 8 |
Machining strategy | HPC | HPC | HPC | HPC |