{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 302615 20 | |
EAN / GTIN | 4250122613077 | |
Manufacturer number | 406.04.20.100.K |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Side lock arbor Form ADB with cooling channel 20 mm |
||||
Adapter | BT 40 A = 100 | BT 40 A = 100 | BT 40 A = 100 | BT 40 A = 100 |
Arbor standard | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
External ⌀ D | 52 mm | 52 mm | 52 mm | 52 mm |
Shape | ADB | ADB | AD | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm | 20 mm |