• The item cannot be ordered due to missing prices.

Side lock arbor 32 mm

Article no.: 302440 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 32 mm
    Adapter SK 50
    Standard DIN 6359
    Arbor standard DIN 2080
    Concentricity ≤ 3 µm
    Overhang dimension A 80 mm
    External ⌀ D 72 mm
    Overall length L 207 mm
    Thread M M24
    Spare clamping screw No. 30 9900 32
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 302440 32
    EAN / GTIN 4250122600428
    Manufacturer number 501.04.32.80

    Description

    Version:

    Internal thread for manual clamping.

    Application:

    For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Side lock arbor  32 mm

    Side lock arbor 32 mm

    Adapter SK 50 SK 50
    Arbor standard DIN 2080 DIN 2080
    Overhang dimension A 80 80
    External ⌀ D 72 72
    Spare clamping screw No. 30 9900 32 32
    Clamping ⌀ D1 32 32
    Type of product Side lock arbor Side lock arbor

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart