{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | SK 40 | |
Standard | DIN 6359 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 50 mm | |
External ⌀ D | 28 mm | |
Overall length L | 143 mm | |
Thread M | M16 | |
Spare clamping screw No. 30 9900 | 8 | |
Type of product | Side lock arbor |
Article number | 302420 8 | |
EAN / GTIN | 4250122600237 | |
Manufacturer number | 401.04.08.50 |
This article |
Recommendations |
|
---|---|---|
Side lock arbor, SK 40, Clamping range ⌀ D1: 8mm |
||
Arbor standard | DIN 2080 | DIN 2080 |
External ⌀ D | 28 mm | 28 mm |
Spare clamping screw No. 30 9900 | 8 | 8 |
Overall length L | 143 mm | 143 mm |
Thread M | M16 | M16 |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 8 mm | 8 mm |