{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ D1 | 6 mm | |
Shank ⌀ d | 20 mm | |
Overall length L | 210 mm | |
Through-coolant | Yes, with max. 80 bar | |
Vibration | damped | |
⌀ D2 | 12 mm | |
Type of product | Extension |
Article number | 302415 20/6 | |
EAN / GTIN | 4045197701367 | |
Manufacturer number | 302415 20/6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |