{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ D1 | 10 mm | |
Shank ⌀ d | 32 mm | |
Overall length L | 160 mm | |
⌀ D2 | 24 mm | |
Type of product | Extension |
Article number | 302410 32/10 | |
EAN / GTIN | 4045197435873 | |
Manufacturer number | 302410 32/10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |