{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | Plain shank | |
Balance quality G at rotational speed | G 2.5 at 18,000 rpm | |
Machining strategy | HSC | |
Shank tolerance | h6 | |
Shank ⌀ d | 16 mm | |
Clamping range ⌀ D1 | 0.2 mm - 3.4 mm | |
External ⌀ D | 19 mm | |
⌀ D2 | 12 mm | |
Type of product | Micro drill chuck |
Article number | 302406 0,2-3 | |
EAN / GTIN | 4045197556820 | |
Manufacturer number | 302406 0,2-3 |