{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 50 A = 120 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 41 mm | |
⌀ D2 | 33 mm | |
Type of product | Shrink-fit chuck |
Article number | 302305 20 | |
EAN / GTIN | 4045197288653 |
This article |
Recommendations |
|||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Shrink-fit chuck 20 mm |
||||||||||||||||||||
⌀ D2 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 | 33 |
Adapter | SK 50 A = 120 | SK 40 short | SK 40 A = 120 | SK 40 A = 120 | SK 40 A = 160 | SK 40 A = 130 | SK 40 short | SK 50 A = 200 | SK 50 A = 160 | SK 50 short | SK 50 short | SK 40 A = 200 | SK 40 A = 130 | SK 30 short | SK 40 short | SK 50 short | SK 40 A = 160 | SK 30 short | SK 50 A = 160 | SK 50 A = 120 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 120 | 80 | 120 | 120 | 160 | 130 | 80 | 200 | 160 | 80 | 80 | 200 | 130 | 80 | 80 | 80 | 160 | 80 | 160 | 120 |
Shape | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |