• The item cannot be ordered due to missing prices.

Slotted reducing adapter with cooling 25 mm

Article no.: 302177 25

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 25 mm
⌀ D 32 mm
Overall length L 62.5 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 302177 25
EAN / GTIN 4060576155012

Description

Version:

With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic clamping chucks.

Suitable for:

Hydraulic clamping chuck with clamping ⌀ 32 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Slotted reducing adapter with cooling 25 mm

Slotted reducing adapter with cooling 25 mm

⌀ D 32 mm 32 mm
Overall length L 62.5 mm 63.5 mm
Concentricity system 5 µm 5 µm
Clamping ⌀ D1 25 mm 25 mm
Type of product Reducing adapter Reducing adapter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart