{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
External ⌀ | 20 mm | |
⌀ D | 20 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302165 8 | |
EAN / GTIN | 4060576159836 | |
Manufacturer number | 0207925 |
This article |
Recommendations |
|
---|---|---|
Slotted reducing adapter sealed, ⌀ 20 mm, Clamping range ⌀ D1: 8mm |
||
⌀ D | 20 mm | 20 mm |
Concentricity system | 5 µm | 5 µm |
Clamping ⌀ D1 | 8 mm | 8 mm |
Type of product | Reducing adapter | Reducing adapter |