• The item cannot be ordered due to missing prices.

Slotted reducing adapter sealed, ⌀ 20 mm, Clamping range ⌀ D1: 10mm

Article no.: 302160 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
External ⌀ 20 mm
⌀ D 20 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification & Classification

Article number 302160 10
EAN / GTIN 4019208190846

Description

Version:

Sealed (rubber plug).

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • High torque guarantees a greater metal removal rate than with direct clamping.
  • Concentricity ±5 µm (system accuracy at 3×D).
  • Concentricity ±2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Optional extras:

Parallel wipers No. 343720.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart