• The item cannot be ordered due to missing prices.

Slotted reducing adapter sealed 5 mm

Article no.: 302147 5

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 12 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 302147 5
EAN / GTIN 4060576159928

Description

Version:

Sealed (rubber plug).

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • High torque guarantees a greater metal removal rate than with direct clamping.
  • Concentricity ±5 µm (system accuracy at 3×D).
  • Concentricity ±2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic clamping chucks.

Optional extras:

Parallel wipers No. 343720.

Downloads & documents

Compare with similar products

This article


Recommendations


Slotted reducing adapter sealed 5 mm

Slotted reducing adapter sealed 5 mm

⌀ D 20 12
External ⌀ 12
Overall length L 47
Concentricity system 5 5 5
Clamping ⌀ D1 5 5
Type of product Reducing adapter Reducing adapter Reducing adapter

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart