• The item cannot be ordered due to missing prices.

Slotted reducing adapter with cooling 5 mm

Article no.: 302145 5

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 5 mm
    ⌀ D 12 mm
    Overall length L 52.5 mm
    Concentricity system 5 µm
    Type of product Reducing adapter

    Identification numbers & Classifications

    Article number 302145 5
    EAN / GTIN 4060576155265

    Description

    Version:

    Schunk GZB-S reducing adapter.
    With cooling channel slots.

    Application:

    • For drilling, reaming, milling, and tool sharpening.
    • Very high flexibility due to reduction in clamping diameter.
    • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
    • Concentricity ± 5 µm (system accuracy at 3×D).
    • Concentricity ± 2 µm (for reducing adapter).
    • Can be used in all commercially available hydraulic clamping chucks.

    Suitable for:

    Hydraulic clamping chuck with clamping ⌀ 20 mm.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart