• The item cannot be ordered due to missing prices.

Slotted reducing adapter with cooling, ⌀ 12 mm, Clamping range ⌀ D1: 3mm

Article no.: 302135 3

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 3 mm
⌀ D 12 mm
Overall length L 47 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification & Classification

Article number 302135 3
EAN / GTIN 4045197763198
Manufacturer number 302135 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Suitable for:

Hydraulic chuck with clamping ⌀ 12 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart