• The item cannot be ordered due to missing prices.

Slim hydraulic chuck 4 mm

Article no.: 302089 4
  • Arbor standard: ISO 7388-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HSC

Product details

Technical Data

Clamping ⌀ D1 4 mm
Adapter SK 40 A = 80
Arbor standard ISO 7388-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 80 mm
⌀ D2 10 mm
⌀ D3 14.2 mm
External ⌀ D 49.5 mm
L2 40 mm
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302089 4
EAN / GTIN 4062406114794
Manufacturer number 302089 4

Description

Version:

  • Extremely slim design (3° contour)
  • Processed surface structure.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible.
  • Shanks hard turned.
  • Reducing adapters can be used.

Application:

Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming, and milling. For clamping tools with shank tolerance h6.

Supplied with:

Hexagon key with T-handle.

Optional extras:

Pull studs (AB) No. 308600308806, AB pull stud wrenches No. 308820 / 308835, Reducing adapters No. 302135302187.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart