• The item cannot be ordered due to missing prices.

Hydraulic chuck, slim Master Chuck 20 mm

Article no.: 302070 20

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 20 mm
    Adapter SK 40 A = 80
    Arbor standard ISO 7388-1
    Shape ADB
    Through-coolant yes
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC; HSC
    Overhang dimension A 80 mm
    ⌀ D2 33 mm
    External ⌀ D 42 mm
    Balluffchip bore yes
    Type of product Hydraulic chuck

    Identification numbers & Classifications

    Article number 302070 20
    EAN / GTIN 4067263265177
    Manufacturer number 302070 20

    Description

    Version:

    • Slim design (4.5° contour, 1 to 1 shrinking contour according to DIN 69882-8).
    • With RFID/Balluffchip bore.
    • Axial length adjustment, adjustment travel 10 mm.
    • Reducing adapters can be used.
    • Temperature resistant up to 120°C for 4 hours.
    • Allows for up to 10x more clamping operations compared with a standard hydraulic chuck.
    • Very low tightening torque of the clamping screw – easy handling.
    • Patented new hydraulic clamping system – reliable, durable premium concentricity.

    Application:

    Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming and milling. For clamping tools with shank tolerance h6.

    Supplied with:

    Hexagon socket drive with T-handle.

    Optional extras:

    Pull studs (AB) No. 308600308806, AB pull stud wrenches No. 308820 / 308835, Reducing sleeves No. 302135302187.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart