{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2.5 mm - 16 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 50 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 50 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Balluffchip bore | yes | |
Type of product | Short drill chuck |
Article number | 301575 2,5-16 | |
EAN / GTIN | 4045197931825 | |
Manufacturer number | 301575 2,5-16 |