• The item cannot be ordered due to missing prices.

Solid carbide extension for screw-in milling cutters ⌀ d = 32 mm M16X210

Article no.: 301368 M16X210

Select article variation and quantity

Thread M × L Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16
Adapter ⌀ d = 32 mm
Shank ⌀ d 32 mm
Through-coolant yes
Vibration damped
External ⌀ D 29 mm
Bore ⌀ D1 17 mm
Overall length Ltot 210 mm
Reach L1 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 301368 M16X210
EAN / GTIN 4062406786038
Manufacturer number 301368 M16X210

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart