{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ⌀ d = 32 mm | |
Through-coolant | yes | |
Bore ⌀ D1 | 12.5 mm | |
⌀ D2 | 21 mm | |
Overall length L | 300 mm | |
Reach L1 | 134 mm | |
L2 | 59.5 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301357 M12X134 | |
EAN / GTIN | 4062406107499 | |
Manufacturer number | 301357 M12X134 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Plain arbor for screw-in milling cutters M12X134 |
||||||||||||||||||||||||||||||||||||||||||||
Adapter | ⌀ d = 32 mm | Weldon shank | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | SK 40 | SK 40 | SK 40 | Weldon shank | SK 40 | Weldon shank | Weldon shank | Plain shank | Plain shank | Plain shank | SK 40 | SK 40 | SK 40 | SK 40 | SK 40 | SK 40 | ⌀ d = 20 mm | ⌀ d = 20 mm | ⌀ d = 32 mm | ⌀ d = 25 mm | ⌀ d = 32 mm | ⌀ d = 32 mm | ||||||||||
recommended tightening torque | 10 Nm | 35 Nm | 25 Nm | 15 Nm | 5 Nm | 10 Nm | 35 Nm | 25 Nm | 10 Nm | 15 Nm | 5 Nm | 35 Nm | 25 Nm | 15 Nm | 25 Nm | 10 Nm | 5 Nm | 25 Nm | 15 Nm | 15 Nm | 35 Nm | 5 Nm | 10 Nm | 15 Nm | 35 Nm | 25 Nm | 5 Nm | 5 Nm | 10 Nm | 25 Nm | 35 Nm | 15 Nm | 20 Nm | 25 Nm | 25 Nm | 35 Nm | 35 Nm | |||||||
Overall length L | 300 mm | 80 mm | 130 mm | 75 mm | 110 mm | 135 mm | 170 mm | 210 mm | 125 mm | 126 mm | 195 mm | 198 mm | 108 mm | 200 mm | 142 mm | 202 mm | 146 mm | 216 mm | 80 mm | 152 mm | 160 mm | 240 mm | 300 mm | 160 mm | ||||||||||||||||||||
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Reach L1 | 134 mm | 26 mm | 94 mm | 78 mm | 62 mm | 42 mm | 48 mm | 33 mm | 30 mm | 25 mm | 30 mm | 21 mm | 94 mm | 78 mm | 62 mm | 72 mm | 48 mm | 24 mm | 51 mm | 85 mm | 103 mm | 148 mm | 21 mm | 25 mm | 30 mm | 32 mm | 30 mm | 42 mm | 20 mm | 26 mm | 40 mm | 45.8 mm | 65 mm | 138 mm | 84 mm | 144 mm | 82.5 mm | 152.5 mm | 25 mm | 97 mm | 68.7 mm | 87.5 mm | 148.7 mm | 54 mm |
Series | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | |||||||
Type of product | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor |